Skip Content
CONTAINER BRUTE 10GAL WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINER BRUTE 10GAL WHITE

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB2610WH
  • Mfr. Model # 2610WH
  • UNSPSC # 24101502
  • CATALOGUE PAGE # 1699
  • Shipping Weight 3.06 lbs

Product Details

Brute(R) container is an all-plastic, professional-grade construction will not rust, chip or peel: resists dents. Built-in handles for easy, non-slip lifting: easy anti-jam nesting. Double-ribbed base for increased stability and dragging capacity.

Technical Specs

  • Colour White
  • Capacity 10 gal.
  • Item Round Brute(R) Container
  • Indoor/Outdoor Indoor
  • Trash Container Capacity 10 gal.
  • Container Shape Round
  • Primary Container Color White
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Trash Can Dia./Width 15-3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List