Skip Content
CONTAINER BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINER BROWN

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB3351BRN
  • Mfr. Model # 3351BRN
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.93 lbs

Technical Specs

  • Colour Brown
  • Item Utility Tote
  • Outside Width 17-1/8"
  • Material Polyethylene
  • Outside Height 7"
  • Outside Length 21-1/2"
  • Volume Capacity 7.1 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list