Skip Content
CONTAINER,BLUE,12X13X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINER,BLUE,12X13X22

ORBIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8A442
  • Mfr. Model # 8A442
  • UNSPSC # 24112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.95 lbs

Technical Specs

  • Outside Height 13-1/2"
  • Item Attached Lid Container
  • Colour Blue
  • Material Plastic
  • Outside Width 12-3/4"
  • Outside Length 22"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list