Skip Content
CONTAINER ASH/TRASH STL SAND 3.5GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTAINER ASH/TRASH STL SAND 3.5GAL

UNITED RECEPTACLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB1100SSS
  • Mfr. Model # 1100SSS
  • UNSPSC # 47121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Finish Powder Coated
  • Height 27"
  • Item Ash/Trash Receptacle
  • Includes Plastic Liner,5.5" Dia. Disposal Opening
  • Trash Container Capacity 3-1/2 gal.
  • Specific Container Material Steel
  • Trash Can Dia./Width 10"
  • Primary Container Color Silver
  • Basic Container Material Metal
  • Container Shape Round
  • Standards UL, FM Approved, CSFM, OSHA, ADA Compliant
  • Series Metallic
  • Indoor/Outdoor Outdoor
  • Opening Closure Type None
  • Top Design Ash Top
  • Container Style Decorative
  • Container Depth 10"
  • Container Mounting Style Free-Standing
  • Container Strength Medium Duty
  • Lid Options Lid Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list