Skip Content
CONTAINER 51GAL W/LINER SILV METALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONTAINER 51GAL W/LINER SILV METALL

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBS55ETSMPL
  • Mfr. Model # S55ETSMPL
  • UNSPSC # 10111303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Product Details

Architectural waste container with plastic liner, 51 gal. Open top style. Perforated steel designs with a clean modern appearance. Ideal for stadiums, municipalities, hotels and schools. Colour: Silver Metallic.

Technical Specs

  • Item 51 Gallon with Plastic Liner
  • Colour Silver Metallic
  • Opening Closure Type None
  • Trash Container Capacity 51 gal.
  • Primary Container Color Silver
  • Includes Plastic Liner

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list