Skip Content
CONTAINER 40GAL STAINLESS STEEL W/L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTAINER 40GAL STAINLESS STEEL W/L

UNITED RECEPTACLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBT1940SSPL
  • Mfr. Model # T1940SSPL
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.3 lbs

Technical Specs

  • Finish Smooth
  • Height 38"
  • Item Indoor Waste Receptacle
  • Includes 29 gal. Leak proof Rigid Plastic Liner,Stainless Steel Legs With Plastic Buttons Protect Floors, (2) 13.75"W x 9"H Push Door Openings
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Trash Can Dia./Width 19"
  • Opening Closure Type Swing
  • Trash Container Capacity 40 gal.
  • Primary Container Color Silver
  • Container Shape Square
  • Specific Container Material Stainless Steel
  • Basic Container Material Metal
  • Features Durable Non-Magnetic Stainless Steel. Retainer Bands Discreetly Hold Liner Bags In Place And Out Of Sight. Legs Feature Nylon-Based Pads To Protect Floor.
  • Indoor/Outdoor Indoor
  • Series Wastemaster
  • Top Design Dome
  • Container Depth 19"
  • Container Mounting Style Free-Standing
  • Container Style Decorative
  • Lid Options Lid Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list