Skip Content
Discontinued with Replacement
CONTAINER 35GAL 44USG YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTAINER 35GAL 44USG YELLOW

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB2643YW
  • Mfr. Model # 2643YW
  • UNSPSC # 24101502
  • CATALOGUE PAGE # 1699
  • Shipping Weight 12.6 lbs
Suggested Replacement Product
CAN BRUTE 44 GAL USDA YELLOW

Price: NA

Product Details

Brute(R) container is an all-plastic, professional-grade construction will not rust, chip or peel: resists dents. Built-in handles for easy, non-slip lifting: easy anti-jam nesting. Double-ribbed base for increased stability and dragging capacity.

Technical Specs

  • Colour Yellow
  • Capacity 44 gal.
  • Finish UV Protectant
  • Height 31-1/2"
  • Item Utility Container
  • Includes Built-In Handles
  • Material LLDPE
  • Shape Round
  • Diameter 24"
  • Standards NSF
  • Opening Closure Type None
  • Specific Container Material LLDPE
  • Container Shape Round
  • Trash Container Capacity 44 gal.
  • Basic Container Material Plastic
  • Primary Container Color Yellow
  • Trash Can Dia./Width 24"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List