Skip Content
Discontinued with Replacement
CONTAINER 35GAL 44USG GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTAINER 35GAL 44USG GREY

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB2643GY
  • Mfr. Model # 2643GY
  • UNSPSC # 24101502
  • CATALOGUE PAGE # 1699
  • Shipping Weight 12.6 lbs
Suggested Replacement Product
VENTED BRUTE CONTAINER 44 USGA GY

Price: NA

Product Details

Brute(R) container is an all-plastic, professional-grade construction will not rust, chip or peel: resists dents. Built-in handles for easy, non-slip lifting: easy anti-jam nesting. Double-ribbed base for increased stability and dragging capacity.

Technical Specs

  • Capacity 44 gal.
  • Colour Gray
  • Finish UV Protectant
  • Height 31-1/2"
  • Includes Built-In Handles
  • Item Utility Container
  • Material LLDPE
  • Shape Round
  • Standards NSF
  • Diameter 24"
  • Opening Closure Type None
  • Trash Container Capacity 44 gal.
  • Basic Container Material Plastic
  • Primary Container Color Gray
  • Specific Container Material LLDPE
  • Trash Can Dia./Width 24"
  • Container Shape Round

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List