Skip Content
Discontinued with Replacement
CONTAINER 35GAL 44USG BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTAINER 35GAL 44USG BLUE

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB2643BL
  • Mfr. Model # 2643BL
  • UNSPSC # 24101502
  • CATALOGUE PAGE # 1699
  • Shipping Weight 12.6 lbs
Suggested Replacement Product
VENTED BRUTE CONTAINER 44 USGA BL

Price: NA

Product Details

All plastic professional grade construction will not rust, chip, peel or dent.

Technical Specs

  • Capacity 44 gal.
  • Colour Blue
  • Finish UV Protectant
  • Height 31-1/2"
  • Includes Built-In Handles
  • Item Utility Container
  • Material LLDPE
  • Shape Round
  • Standards USDA, NSF
  • Diameter 24"
  • Opening Closure Type None
  • Container Shape Round
  • Trash Container Capacity 44 gal.
  • Primary Container Color Blue
  • Basic Container Material Plastic
  • Trash Can Dia./Width 24"
  • Specific Container Material LLDPE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list