Skip Content
CONTAINER 155 OZ CLBRTD MEASURING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINER 155 OZ CLBRTD MEASURING

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYLC34046
  • Mfr. Model # C34046
  • UNSPSC # 24101508
  • CATALOGUE PAGE # 2894
  • Shipping Weight 1.3 lbs

Product Details

Graduated Measuring Container, imperial and metric graduated container with black lid and nozzle.

Technical Specs

  • Capacity 155 oz.
  • Includes Detachable Lid and Nozzle
  • For Use With Fluids and Dry Material Measurement
  • Item Measuring Container

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list