CONTAINER 14GAL WHITE W/LINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTAINER 14GAL WHITE W/LINER

UNITED RECEPTACLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBT1414EPL
  • Mfr. Model # T1414EPL
  • UNSPSC # 47121704
  • CATALOGUE PAGE # 1703
  • Shipping Weight 26.46 lbs

Product Details

14 gallon hinged top container. 14 inch square by 26 inch, high. Comply with OSHA requirements. Folding steel retainer bands to hold poly bags securely out of sight. Full length piano hinge joins top to base. Steel guide rods hold top at 90 degree angle allowing for easy servicing of unit.

Technical Specs

  • Finish UV Stabilized, Powder Coat
  • Height 26"
  • Item Indoor Waste Receptacle
  • Includes 10.5 gal. Leak proof Rigid Plastic Liner,Top opens to a 90 degree angle, (2)6.5" x 9 1/2" Pushd Door Openings, Stainless Steel Legs With Plastic Buttons Protect Floors
  • Standards UL/FM
  • Trash Can Dia./Width 14"
  • Opening Closure Type Swing
  • Primary Container Color White
  • Trash Container Capacity 14 gal.
  • Specific Container Material Steel
  • Container Shape Square
  • Basic Container Material Metal
  • Features Durable Non-Magnetic Stainless Steel. Retainer Bands Discreetly Hold Liner Bags In Place And Out Of Sight. Legs Feature Nylon-Based Pads To Protect Floor.
  • Series Wastemaster
  • Indoor/Outdoor Indoor
  • Top Design Dome Top
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Lid Options Lid Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list