CONTAINER,2 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTAINER,2 GALLON

TRICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TIO34460
  • Mfr. Model # 34460
  • UNSPSC # 24112109
  • CATALOGUE PAGE # 2889
  • Shipping Weight 2.31 lbs

Product Details

Oil Container, High Density Polyethylene (HDPE), 8 L, Semi-Transparent, Height (In.) 10, For Use With 34420, 34421, 34422, 34423, 34425, 34426, 34427, 34428, 34429, 34410, 34411, 34412, 34412, 34414, 34415, 34416, 34417, 34418, 34419, 34400, 34401, 34402, 34403, 34404, 34405, 34406, 34407, 34408, 34409, 34430, 34431, 34432, 34433, 34434, 34436, 34437, 34438, 34439

Technical Specs

  • Capacity 2 gal. (8 L)
  • For Use With Lubricating Fluids, Trico Storage Lids/Nozzles
  • Colour Semi-Transparent
  • Height (In.) 10
  • Includes Black Breather Vent
  • Item Oil Container
  • Length (In.) 15
  • Material High Density Polyethylene (HDPE) with UV stabilizers
  • Outside Dia. (In.) 5.5
  • Type Lubrication

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list