CONTACTORDEF PURPOSE2P120VAC30A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONTACTORDEF PURPOSE2P120VAC30A

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2UTR8
  • Mfr. Model # 2UTR8
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Contactor, definite purpose. Full load amps-inductive 30. Full load amps-resistive 40. Number of poles 2. Coil volts 120VAC, 50/60 Hz, 1 Phase. Non reversing. Enclosure type open. 2 HP @ 1 Phase - 120V, 5 HP @ 1 Phase - 230V. Height 3.60 inches, width 2.2

Technical Specs

  • Depth 2.60"
  • Coil Volts 120 VAC
  • Height 3.60"
  • HP @ 1 Phase - 240V 5
  • Item Definite Purpose Contactor
  • Number of Poles 2
  • HP @ 1 Phase - 120V 2
  • Width 2.20"
  • Hz 50/60
  • Full Load Amps-Inductive 30
  • Full Load Amps-Resistive 40
  • Reversing No
  • Standards UL, cUL
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list