Skip Content
CONTACTORACTS FRONT BLOCK 2NO+2NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACTORACTS FRONT BLOCK 2NO+2NC

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQLADN22
  • Mfr. Model # LADN22
  • UNSPSC # 39121522
  • CATALOGUE PAGE # 1310
  • Shipping Weight 0.14 lbs

Product Details

IEC auxiliary contact 2 N.O. 2 N.C. Contact front mount.

Technical Specs

  • Item IEC Auxiliary Contact Block
  • Number of Contacts 4
  • Number of NC Aux. Contacts 2
  • Number of NO Aux. Contacts 2
  • Code All
  • Max. Contact Blocks (No.) 1
  • Mounting Front
  • For Use With Schenider LC1F Contactors
  • Amps 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list