CONTACTORACTOR AC DP 208-240/60-220 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTACTORACTOR AC DP 208-240/60-220

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8910DPA43V09
  • Mfr. Model # 8910DPA43V09
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Technical Specs

  • Coil Volts 208/240VAC
  • Depth 3.12"
  • Height 4.00"
  • HP @ 1 Phase - 120V 3
  • HP @ 3 Phase - 480V 20
  • HP @ 3 Phase - 575V 20
  • Item Contactor
  • Full Load Amps-Inductive 40
  • Number of Poles 3
  • Width 2.50''
  • Full Load Amps-Resistive 50
  • Hz 50/60
  • Standards UL/CSA
  • Series C
  • HP @ 1 Phase - 240V 7.5
  • HP @ 3 Phase - 240V 10
  • Reversing No
  • Includes Quick Connect Terminal
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list