Skip Content
CONTACTORACTOR AC DP 120/60-110/50H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACTORACTOR AC DP 120/60-110/50H

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8910DPA43V02
  • Mfr. Model # 8910DPA43V02
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Technical Specs

  • Coil Volts 120VAC
  • Height 4.00"
  • Depth 3.12"
  • HP @ 1 Phase - 120V 3
  • HP @ 3 Phase - 575V 20
  • HP @ 3 Phase - 480V 20
  • Item Contactor
  • Number of Poles 3
  • Width 2.50''
  • Full Load Amps-Inductive 40
  • Hz 50/60
  • Series C
  • Standards UL/CSA
  • Full Load Amps-Resistive 50
  • HP @ 1 Phase - 240V 7.5
  • HP @ 3 Phase - 240V 10
  • Reversing No
  • Includes Quick Connect Terminal
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list