Skip Content
CONTACTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACTOR

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQLC1D80B7
  • Mfr. Model # LC1D80B7
  • UNSPSC # 39121521
  • CATALOGUE PAGE # 1310
  • Shipping Weight 3.45 lbs

Product Details

Contactor, IEC. Full load amps-inductive 80: -resistive 125. Number of poles 3. Coil volts 24VAC, 50/60 Hz. Non reversing. Enclosure type open. 7-1/2 HP @ 1 Phase - 120V, 15 HP @ 1 Phase - 230V, 30 HP @ 3 Phase - 208V, 30 HP @ 3 Phase - 230V, 60 HP @ 3 Phase - 480V, 60 HP @ 3 Phase - 575V. Auxiliary contact form 1NO/1NC. Height 4.96 inches, width 3.34 inches, depth 7.13 inches. Standards UL, CSA.

Technical Specs

  • Coil Volts 24 VAC
  • Depth 7.13"
  • Height 3.34"
  • HP @ 1 Phase - 120V 7-1/2
  • HP @ 3 Phase - 208V 30
  • Number of Poles 3
  • Item Contactor
  • HP @ 3 Phase - 480V 60
  • HP @ 3 Phase - 575V 60
  • Width 3.34"
  • Full Load Amps-Inductive 80
  • Full Load Amps-Resistive 125
  • Standards UL, CSA
  • Hz 50/60
  • Aux. Contact Configuration 1NO/1NC
  • HP @ 1 Phase - 240V 15
  • HP @ 3 Phase - 240V 30
  • Reversing No
  • Frame / Series / Class / Code TeSys
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list