CONTACTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CONTACTOR

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8910DPA53V02
  • Mfr. Model # 8910DPA53V02
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs
Compare

Technical Specs

  • Depth 3.67"
  • Coil Volts 120VAC
  • Height 4.06"
  • HP @ 3 Phase - 480V 30
  • HP @ 1 Phase - 120V 3
  • Width 2.56''
  • HP @ 3 Phase - 575V 30
  • Number of Poles 3
  • Item Contactor
  • Full Load Amps-Inductive 50
  • Full Load Amps-Resistive 65
  • Hz 50/60
  • Standards UL,CSA
  • HP @ 3 Phase - 240V 15
  • HP @ 1 Phase - 240V 10
  • Reversing No
  • Includes Quick Connect Terminal
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list