Skip Content
CONTACTOR REVERSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACTOR REVERSING

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQLC2D12G7V
  • Mfr. Model # LC2D12G7V
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Depth 3.54"
  • Coil Volts 120VAC
  • Height 3.34"
  • HP @ 1 Phase - 120V 1
  • HP @ 3 Phase - 480V 7-1/2
  • HP @ 3 Phase - 575V 10
  • Item Contactor
  • Includes Electrical Interlock
  • Number of Poles 3
  • Width 3.54''
  • Full Load Amps-Inductive 12
  • Full Load Amps-Resistive 25
  • Hz 50/60
  • Standards UL,CSA
  • Aux. Contact Configuration 1NO/1NC
  • HP @ 1 Phase - 240V 2
  • HP @ 3 Phase - 240V 3
  • Reversing Yes
  • Frame / Series / Class / Code TeSys
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list