CONTACTOR REVERSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONTACTOR REVERSING

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDLC2D09BD
  • Mfr. Model # LC2D09BD
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.49 lbs

Technical Specs

  • Coil Volts 24VDC
  • Depth 3.54"
  • Height 3.34"
  • HP @ 1 Phase - 120V 1/2
  • HP @ 3 Phase - 208V 2
  • HP @ 3 Phase - 480V 5
  • HP @ 3 Phase - 575V 7 1/2
  • Item Contactor
  • Number of Poles 3
  • Width 3.54''
  • Full Load Amps-Inductive 9
  • Full Load Amps-Resistive 20
  • Hz 50/60
  • Standards UL,CSA
  • Aux. Contact Configuration 1NO/1NC
  • HP @ 3 Phase - 240V 2
  • Includes Electrical Interlock
  • HP @ 1 Phase - 240V 1
  • Reversing Yes
  • Frame / Series / Class / Code TeSys
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list