Skip Content
CONTACTOR REVERSE 3P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTACTOR REVERSE 3P

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8965RO10V01
  • Mfr. Model # 8965RO10V01
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Action Reversing
  • Depth 3.03"
  • Coil Volts 24VAC
  • Height 3.31"
  • HP @ 1 Phase - 120V 1
  • HP @ 1 Phase - 230V 1-1/2
  • HP @ 3 Phase - 480V 3
  • Includes Jumper Straps
  • HP @ 3 Phase - 230V 3
  • HP @ 3 Phase - 575V 3
  • Number of Poles 3
  • Item Hoist Contactor
  • Width 3.31"
  • Hz 50/60
  • Standards UL,CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list