Skip Content
CONTACTOR MAG TYPE S 200V 1-1/2HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTACTOR MAG TYPE S 200V 1-1/2HP

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8502SAO12V08
  • Mfr. Model # 8502SAO12V08
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Number of Poles 3
  • Depth 3.22"
  • Coil Volts 208VAC
  • Height 4.34"
  • Item Contactor
  • HP @ 3 Phase - 480V 2
  • Standards UL,CSA
  • Hz 50/60
  • Width 4.22"
  • Reversing No
  • NEMA Contactor Size 00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list