Skip Content
CONTACTOR LIGHTING 277VAC 6NO 30A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTACTOR LIGHTING 277VAC 6NO 30A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8903LXO60V04
  • Mfr. Model # 8903LXO60V04
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Technical Specs

  • Coil Volts 277VAC
  • Depth 3.25"
  • Height 8.81"
  • Item Contactor
  • Number of Poles 6
  • Width 4.25''
  • Hz 50/60
  • Contactor Type Mechanically Held
  • Standards UL,CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list