CONTACTOR ,IEC,95A,3P,24VAC,1NO/1NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTACTOR ,IEC,95A,3P,24VAC,1NO/1NC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6EAX6
  • Mfr. Model # 6EAX6
  • UNSPSC # 39121529
  • CATALOGUE PAGE # 1311
  • Shipping Weight 3.6 lbs

Product Details

Contactor, IEC, Full Load Amps-Inductive 95, Full Load Amps-Resistive 125, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Non Reversing, Enclosure Type Open, Auxiliary Contact Form 1NO/1NC, Height 5, Width 3.34, Depth 4.96, Standards UL, CSA

Technical Specs

  • Depth 4.96"
  • Coil Volts 24 VAC
  • Height 3.34"
  • HP @ 3 Phase - 208V 20
  • HP @ 1 Phase - 120V 7-1/2
  • HP @ 3 Phase - 480V 60
  • HP @ 3 Phase - 575V 60
  • Item Contactor
  • Number of Poles 3
  • Width 3.34"
  • Full Load Amps-Resistive 125
  • Full Load Amps-Inductive 95
  • Hz 50/60
  • Standards UL,CSA, IEC
  • Aux. Contact Configuration 1NO/1NC
  • HP @ 1 Phase - 240V 15
  • HP @ 3 Phase - 240V 25
  • Reversing No
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list