!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONTACTOR ,IEC,65A,3P,24VAC,1NO/1NC

CONTACTOR ,IEC,65A,3P,24VAC,1NO/1NC

DAYTON

CONTACTOR ,IEC,65A,3P,24VAC,1NO/1NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTACTOR ,IEC,65A,3P,24VAC,1NO/1NC

CONTACTOR ,IEC,65A,3P,24VAC,1NO/1NC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $150.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE6EAR3
  • Mfr. Model # 6EAR3
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Product Details

Contactor, IEC, Full Load Amps-Inductive 65, Full Load Amps-Resistive 80, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Non Reversing, Enclosure Type Open, Auxiliary Contact Form 1NO/1NC, Height 4.27, Width 2.95, Depth 4.6, Standards UL, CSA

Technical Specs

  • Item Contactor
  • Full Load Amps-Resistive 80 A
  • Coil Volts 24V AC
  • HP @ 1 Phase - 120V 5 hp
  • HP @ 3 Phase - 208V 20 hp
  • HP @ 3 Phase - 480V 50 hp
  • Aux. Contact Configuration 1NO/1NC
  • Hz 50/60 Hz
  • Width 2.95 in
  • Standards UL, CSA, IEC
  • Full Load Amps-Inductive 65 A
  • Number of Poles 3
  • Reversing No
  • HP @ 1 Phase - 240V 10 hp
  • HP @ 3 Phase - 240V 20 hp
  • HP @ 3 Phase - 575V 50 hp
  • Enclosure NEMA Rating No Enclosure
  • Height 2.95 in
  • Depth 4 3/5 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list