CONTACTOR ,IEC,65A,3P,120VAC,1NO/1N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONTACTOR ,IEC,65A,3P,120VAC,1NO/1N

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6EAR4
  • Mfr. Model # 6EAR4
  • UNSPSC # 39121529
  • CATALOGUE PAGE # 1311
  • Shipping Weight 0.45 lbs

Product Details

Contactor, IEC, Full Load Amps-Inductive 65, Full Load Amps-Resistive 80, Number of Poles 3, Coil Volts 120VAC, 50/60 Hz, Non Reversing, Enclosure Type Open, Auxiliary Contact Form 1NO/1NC, Height 4.27, Width 2.95, Depth 4.6, Standards UL, CSA

Technical Specs

  • Coil Volts 120 VAC
  • Depth 4.6"
  • Height 2.95"
  • HP @ 1 Phase - 120V 5
  • HP @ 3 Phase - 480V 50
  • HP @ 3 Phase - 208V 20
  • HP @ 3 Phase - 575V 50
  • Item Contactor
  • Number of Poles 3
  • Width 2.95"
  • Full Load Amps-Resistive 80
  • Full Load Amps-Inductive 65
  • Hz 50/60
  • Standards UL,CSA, IEC
  • Aux. Contact Configuration 1NO/1NC
  • HP @ 1 Phase - 240V 10
  • HP @ 3 Phase - 240V 20
  • Reversing No
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list