Skip Content
CONTACTOR ,IEC,50A,3P,24VDC,1NO/1NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACTOR ,IEC,50A,3P,24VDC,1NO/1NC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6ECD6
  • Mfr. Model # 6ECD6
  • UNSPSC # 39121529
  • CATALOGUE PAGE # 1311
  • Shipping Weight 2.1 lbs

Product Details

Contactor, IEC, Full Load Amps-Inductive 50, Full Load Amps-Resistive 80, Number of Poles 3, Coil Volts 24VDC, Non Reversing, Enclosure Type Open, Auxiliary Contact Form 1NO/1NC, Height 5, Width 2.95, Depth 6.73, Standards UL, CSA

Technical Specs

  • Depth 6.73"
  • Coil Volts 24 VDC
  • Height 2.95"
  • HP @ 1 Phase - 120V 3
  • HP @ 3 Phase - 208V 15
  • HP @ 3 Phase - 480V 40
  • HP @ 3 Phase - 575V 40
  • Item Contactor
  • Width 2.95"
  • Full Load Amps-Inductive 50
  • Number of Poles 3
  • Standards UL,CSA, IEC
  • Full Load Amps-Resistive 80
  • Aux. Contact Configuration 1NO/1NC
  • HP @ 1 Phase - 240V 7-1/2
  • HP @ 3 Phase - 240V 15
  • Reversing No
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list