Skip Content
CONTACTOR ,IEC,50A,3P,240VAC,1NO/1N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACTOR ,IEC,50A,3P,240VAC,1NO/1N

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6EAR2
  • Mfr. Model # 6EAR2
  • UNSPSC # 39121529
  • CATALOGUE PAGE # 1311
  • Shipping Weight 0.75 lbs

Product Details

Contactor, IEC, Full Load Amps-Inductive 50, Full Load Amps-Resistive 80, Number of Poles 3, Coil Volts 240VAC, 50/60 Hz, Non Reversing, Enclosure Type Open, Auxiliary Contact Form 1NO/1NC, Height 4.27, Width 2.95, Depth 4.6, Standards UL, CSA

Technical Specs

  • Coil Volts 240 VAC
  • Depth 4.6"
  • Height 2.95"
  • HP @ 1 Phase - 120V 3
  • HP @ 3 Phase - 208V 15
  • HP @ 3 Phase - 480V 40
  • HP @ 3 Phase - 575V 40
  • Width 2.95"
  • Number of Poles 3
  • Full Load Amps-Inductive 50
  • Item Contactor
  • Full Load Amps-Resistive 80
  • Hz 50/60
  • Standards UL,CSA, IEC
  • Aux. Contact Configuration 1NO/1NC
  • HP @ 1 Phase - 240V 7-1/2
  • HP @ 3 Phase - 240V 15
  • Reversing No
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list