CONTACTOR ,IEC,40A,3P,120VAC,1NO/1N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONTACTOR ,IEC,40A,3P,120VAC,1NO/1N

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6EAP8
  • Mfr. Model # 6EAP8
  • UNSPSC # 39121529
  • CATALOGUE PAGE # 1311
  • Shipping Weight 1.45 lbs

Product Details

Contactor, IEC, Full Load Amps-Inductive 40, Full Load Amps-Resistive 60, Number of Poles 3, Coil Volts 120VAC, 50/60 Hz, Non Reversing, Enclosure Type Open, Auxiliary Contact Form 1NO/1NC, Height 4.27, Width 2.95, Depth 4.6, Standards UL, CSA

Technical Specs

  • Coil Volts 120 VAC
  • HP @ 1 Phase - 120V 3
  • Height 2.95"
  • Depth 4.6"
  • HP @ 3 Phase - 208V 10
  • Width 2.95"
  • Number of Poles 3
  • Item Contactor
  • HP @ 3 Phase - 575V 30
  • HP @ 3 Phase - 480V 30
  • Full Load Amps-Inductive 40
  • Hz 50/60
  • Standards UL,CSA, IEC
  • Full Load Amps-Resistive 60
  • Aux. Contact Configuration 1NO/1NC
  • HP @ 1 Phase - 240V 5
  • HP @ 3 Phase - 240V 10
  • Reversing No
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list