CONTACTOR ,IEC,32A,3P,24VAC,1NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTACTOR ,IEC,32A,3P,24VAC,1NO

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6EAW1
  • Mfr. Model # 6EAW1
  • UNSPSC # 39121529
  • CATALOGUE PAGE # 1311
  • Shipping Weight 0.15 lbs

Product Details

Contactor, IEC, Full Load Amps-Inductive 32, Full Load Amps-Resistive 50, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Non Reversing, Enclosure Type Open, Auxiliary Contact Form 1NO, 2 HP @ 1 Phase - 120V, 5 HP @ 1 Phase - 230V, 10 HP @ 3 Phase - 208V,

Technical Specs

  • Coil Volts 24 VAC
  • Height 2.2"
  • HP @ 1 Phase - 120V 2
  • Depth 3.96"
  • HP @ 3 Phase - 480V 20
  • HP @ 3 Phase - 575V 25
  • HP @ 3 Phase - 208V 10
  • Item Contactor
  • Number of Poles 3
  • Width 2.2"
  • Full Load Amps-Inductive 32
  • Full Load Amps-Resistive 50
  • Hz 50/60
  • Standards UL,CSA, IEC
  • Aux. Contact Configuration 1NO
  • HP @ 1 Phase - 240V 5
  • HP @ 3 Phase - 240V 10
  • Enclosure NEMA Rating No Enclosure
  • Reversing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list