CONTACTOR ,IEC,25A,3P,120VAC,1NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONTACTOR ,IEC,25A,3P,120VAC,1NO

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6EAX4
  • Mfr. Model # 6EAX4
  • UNSPSC # 39121529
  • CATALOGUE PAGE # 1311
  • Shipping Weight 2.65 lbs

Product Details

Contactor, IEC, Full Load Amps-Inductive 25, Full Load Amps-Resistive 40, Number of Poles 3, Coil Volts 120VAC, 50/60 Hz, Reversing, Enclosure Type Open, Auxiliary Contact Form 1NO,Height 3.3, Width 5, Depth 3.75, Standards IEC, UL

Technical Specs

  • Coil Volts 120 VAC
  • Height 5"
  • Depth 3.75"
  • HP @ 1 Phase - 120V 2
  • HP @ 3 Phase - 208V 5
  • HP @ 3 Phase - 480V 15
  • HP @ 3 Phase - 575V 20
  • Width 5"
  • Full Load Amps-Resistive 40
  • Number of Poles 3
  • Item Contactor
  • Full Load Amps-Inductive 25
  • Hz 50/60
  • Standards IEC, UL
  • Aux. Contact Configuration 1NO
  • HP @ 1 Phase - 240V 3
  • HP @ 3 Phase - 240V 7-1/2
  • Reversing Yes
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list