Skip Content
CONTACTOR ,IEC,18A,3P,24VDC,1NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACTOR ,IEC,18A,3P,24VDC,1NC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6ECE2
  • Mfr. Model # 6ECE2
  • UNSPSC # 39121529
  • CATALOGUE PAGE # 1311
  • Shipping Weight 3.1 lbs

Product Details

Contactor, IEC, Full Load Amps-Inductive 18, Full Load Amps-Resistive 32, Number of Poles 3, Coil Volts 24VDC, 50/60 Hz, Reversing, Enclosure Type Open, Auxiliary Contact Form 1NC, Height 2.91, Width 4.17, Depth 5

Technical Specs

  • Coil Volts 24 VDC
  • Depth 5"
  • Height 4.17"
  • HP @ 1 Phase - 120V 1
  • HP @ 3 Phase - 208V 5
  • HP @ 3 Phase - 575V 15
  • HP @ 3 Phase - 480V 10
  • Number of Poles 3
  • Item Contactor
  • Width 4.17"
  • Full Load Amps-Inductive 18
  • Full Load Amps-Resistive 32
  • Hz 50/60
  • Standards IEC
  • Aux. Contact Configuration 1NO
  • HP @ 1 Phase - 240V 3
  • HP @ 3 Phase - 240V 5
  • Reversing Yes
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list