Skip Content
CONTACTOR ,IEC,18A,3P,24VAC,1NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACTOR ,IEC,18A,3P,24VAC,1NO

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6EAX0
  • Mfr. Model # 6EAX0
  • UNSPSC # 39121529
  • CATALOGUE PAGE # 1311
  • Shipping Weight 1.85 lbs

Product Details

Contactor, IEC, Full Load Amps-Inductive 18, Full Load Amps-Resistive 32, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Reversing, Enclosure Type Open, Auxiliary Contact Form 1NO, Height 2.91, Width 4.17, Depth 3.4, Standards IEC, UL

Technical Specs

  • Coil Volts 24 VAC
  • Height 4.17"
  • Depth 3.4"
  • HP @ 1 Phase - 120V 1
  • HP @ 3 Phase - 480V 10
  • HP @ 3 Phase - 208V 5
  • Item Contactor
  • HP @ 3 Phase - 575V 15
  • Width 4.17"
  • Number of Poles 3
  • Full Load Amps-Inductive 18
  • Hz 50/60
  • Standards IEC, UL
  • Full Load Amps-Resistive 32
  • Aux. Contact Configuration 1NO
  • HP @ 1 Phase - 240V 3
  • HP @ 3 Phase - 240V 5
  • Reversing Yes
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list