CONTACTOR ,IEC,12A,4P,240VAC,2NO/2N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONTACTOR ,IEC,12A,4P,240VAC,2NO/2N

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6EAY4
  • Mfr. Model # 6EAY4
  • UNSPSC # 39121529
  • CATALOGUE PAGE # 1311
  • Shipping Weight 0.1 lbs

Product Details

Contactor, IEC, Full Load Amps-Inductive 12, Full Load Amps-Resistive 25, Number of Poles 4, Coil Volts 240VAC, 50/60 Hz, Non Reversing, Enclosure Type Open, Auxiliary Contact Form 2NO/2NC, Height 2.91, Width 1.77, Depth 3.18, Standards UL, CSA

Technical Specs

  • Coil Volts 240 VAC
  • Depth 3.18"
  • Height 1.77"
  • HP @ 1 Phase - 120V 1
  • HP @ 3 Phase - 208V 3
  • HP @ 3 Phase - 480V 7-1/2
  • HP @ 3 Phase - 575V 10
  • Item Contactor
  • Number of Poles 4
  • Width 1.77"
  • Full Load Amps-Resistive 25
  • Hz 50/60
  • Full Load Amps-Inductive 12
  • Standards UL,CSA, IEC
  • HP @ 1 Phase - 240V 2
  • Special Features Main Contact Configuration 2NC/2NO
  • Enclosure NEMA Rating No Enclosure
  • Reversing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list