Skip Content
CONTACTOR ,IEC,12A,4P,120VAC,2NO/2N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACTOR ,IEC,12A,4P,120VAC,2NO/2N

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6EAY3
  • Mfr. Model # 6EAY3
  • UNSPSC # 39121529
  • CATALOGUE PAGE # 1311
  • Shipping Weight 0.2 lbs

Product Details

Contactor, IEC, Full Load Amps-Inductive 12, Full Load Amps-Resistive 25, Number of Poles 4, Coil Volts 120VAC, 50/60 Hz, Non Reversing, Enclosure Type Open, Auxiliary Contact Form 2NO/2NC, 1 HP @ 1 Phase - 120V, 2 HP @ 1 Phase - 230V, Height 2.91, Width

Technical Specs

  • Coil Volts 120 VAC
  • Height 1.77"
  • HP @ 1 Phase - 120V 1
  • HP @ 3 Phase - 208V 3
  • Depth 3.18"
  • HP @ 3 Phase - 480V 7-1/2
  • Item Contactor
  • HP @ 3 Phase - 575V 10
  • Number of Poles 4
  • Full Load Amps-Inductive 12
  • Width 1.77"
  • Hz 50/60
  • Standards UL,CSA, IEC
  • Full Load Amps-Resistive 25
  • HP @ 1 Phase - 240V 2
  • Reversing No
  • Special Features Main Contact Configuration 2NC/2NO
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list