CONTACTOR,DP,90A,3P,110-120VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONTACTOR,DP,90A,3P,110-120VAC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GNT1
  • Mfr. Model # 6GNT1
  • UNSPSC # 39121529
  • CATALOGUE PAGE # 1308
  • Shipping Weight 3.61 lbs

Product Details

Contactor, Contactor Type Definite Purpose, Number of Poles 3, Coil Volts 110-120VAC, Hz 50/60, Full Load Amps-Inductive 90, Full Load Amps-Resistive 120, Enclosure Type Open, 7-1/2, 15, 30, 30, 50, 50, Standards GB14048.4, IEC60947-4-1, UL526

Technical Specs

  • Coil Volts 120 VAC
  • Depth 5"
  • Height 4.47"
  • HP @ 1 Phase - 120V 7-1/2
  • Item Contactor
  • HP @ 3 Phase - 480V 50
  • HP @ 3 Phase - 208V 30
  • Number of Poles 3
  • HP @ 3 Phase - 575V 50
  • Full Load Amps-Resistive 120
  • Full Load Amps-Inductive 90
  • Width 3.5"
  • Hz 50/60
  • Standards GB14048.4, IEC60947-4-1, UL526
  • HP @ 1 Phase - 240V 15
  • HP @ 3 Phase - 240V 30
  • Reversing No
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list