Skip Content
CONTACTOR,DP,90A,2P,208-240VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACTOR,DP,90A,2P,208-240VAC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GNT9
  • Mfr. Model # 6GNT9
  • UNSPSC # 39121529
  • CATALOGUE PAGE # 1308
  • Shipping Weight 3.35 lbs

Product Details

Contactor Type Definite Purpose, Number of Poles 2, Coil Volts 208-240VAC, Hz 50/60, Full Load Amps-Inductive 90, Full Load Amps-Resistive 120, Enclosure Type Open, 7-1/2, 15, Standards GB14048.4, IEC60947-4-1, UL529

Technical Specs

  • Coil Volts 208/240 VAC
  • Depth 5"
  • Height 4.47"
  • HP @ 1 Phase - 120V 7-1/2
  • Width 3.5"
  • Number of Poles 2
  • Item Contactor
  • Full Load Amps-Inductive 90
  • Hz 50/60
  • Standards GB14048.4, IEC60947-4-1, UL529
  • Full Load Amps-Resistive 120
  • HP @ 1 Phase - 240V 15
  • Reversing No
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list