CONTACTOR,DP,63A,3P,110-120VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONTACTOR,DP,63A,3P,110-120VAC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GNW3
  • Mfr. Model # 6GNW3
  • UNSPSC # 39121529
  • CATALOGUE PAGE # 1308
  • Shipping Weight 0.25 lbs

Product Details

Contactor, Definite Purpose, Full Load Amps-Inductive 63, Full Load Amps-Resistive 75, Number of Poles 3, Coil Volts 110-120VAC, 50/60 Hz, Non Reversing, Enclosure Type Open, Height 4.06", Width 2.87", Depth 3.27", Standards GB14048.4, IEC60947-4-1, UL545

Technical Specs

  • Coil Volts 120 VAC
  • Depth 4.06"
  • HP @ 1 Phase - 120V 5
  • Height 3.27"
  • HP @ 3 Phase - 480V 25
  • HP @ 3 Phase - 575V 25
  • HP @ 3 Phase - 208V 20
  • Item Contactor
  • Number of Poles 3
  • Width 2.87"
  • Full Load Amps-Inductive 63
  • Standards GB14048.4, IEC60947-4-1, UL545
  • Full Load Amps-Resistive 75
  • Hz 50/60
  • HP @ 3 Phase - 240V 20
  • HP @ 1 Phase - 240V 7-1/2
  • Reversing No
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list