Skip Content
CONTACTOR,DP,63A,2P,110-120VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACTOR,DP,63A,2P,110-120VAC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GNW5
  • Mfr. Model # 6GNW5
  • UNSPSC # 39121529
  • CATALOGUE PAGE # 1308
  • Shipping Weight 0.3 lbs

Product Details

Contactor, Definite Purpose, Full Load Amps-Inductive 63, Full Load Amps-Resistive 75, Number of Poles 2, Coil Volts 110-120VAC, 50/60 Hz, 1 Phase, Non Reversing, Enclosure Type Open

Technical Specs

  • Coil Volts 120 VAC
  • Depth 4.06"
  • Height 3.27"
  • Item Contactor
  • HP @ 1 Phase - 120V 5
  • Width 2.87"
  • Number of Poles 2
  • Full Load Amps-Resistive 75
  • Full Load Amps-Inductive 63
  • Hz 50/60
  • Standards GB14048.4, IEC60947-4-1, UL547
  • HP @ 1 Phase - 240V 7-1/2
  • Reversing No
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list