Skip Content
CONTACTOR,DP,32A,3P,24VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACTOR,DP,32A,3P,24VAC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GNX8
  • Mfr. Model # 6GNX8
  • UNSPSC # 39121529
  • CATALOGUE PAGE # 1308
  • Shipping Weight 0.97 lbs

Product Details

Contactor, Definite Purpose, Full Load Amps-Inductive 32, Full Load Amps-Resistive 40, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Non Reversing, Enclosure Type Open,

Technical Specs

  • Coil Volts 24 VAC
  • Depth 3.65"
  • Height 3.07"
  • HP @ 1 Phase - 120V 2
  • HP @ 3 Phase - 208V 7-1/2
  • HP @ 3 Phase - 480V 10
  • Number of Poles 3
  • Width 2.4"
  • HP @ 3 Phase - 575V 10
  • Item Contactor
  • Full Load Amps-Inductive 32
  • Full Load Amps-Resistive 40
  • Hz 50/60
  • Standards GB14048.4, IEC60947-4-1, UL560
  • HP @ 1 Phase - 240V 3
  • HP @ 3 Phase - 240V 7-1/2
  • Reversing No
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list