CONTACTOR,DP,25A,2P,110-120VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONTACTOR,DP,25A,2P,110-120VAC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GNR6
  • Mfr. Model # 6GNR6
  • UNSPSC # 39121529
  • CATALOGUE PAGE # 1308
  • Shipping Weight 0.15 lbs

Product Details

Contactor, Definite Purpose, Number of Poles 2, Coil Volts 110-120VAC, Hz 50/60, Full Load Amps-Inductive 25, Full Load Amps-Resistive 35, Enclosure Type Open, 2, 3, Standards GB14048.4, IEC60947-4-1, UL521

Technical Specs

  • Coil Volts 120 VAC
  • Depth 3.19"
  • Height 2.32"
  • HP @ 1 Phase - 120V 2
  • Item Contactor
  • Full Load Amps-Inductive 25
  • Number of Poles 2
  • Width 1.97"
  • Hz 50/60
  • Full Load Amps-Resistive 35
  • Standards GB14048.4, IEC60947-4-1, UL521
  • HP @ 1 Phase - 240V 3
  • Reversing No
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list