Skip Content
CONTACTOR AC DP 24/60-24/50HZ 2POL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTACTOR AC DP 24/60-24/50HZ 2POL

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8910DP12V14
  • Mfr. Model # 8910DP12V14
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Coil Volts 24VAC
  • Height 3.29"
  • Depth 2.22"
  • Item Compact Contactor
  • Full Load Amps-Inductive 20
  • Number of Poles 2
  • Width 2.16''
  • Full Load Amps-Resistive 30
  • Hz 50/60
  • Standards UL,CSA
  • Reversing No
  • HP @ 1 Phase - 240V 2
  • HP @ 1 Phase - 120V 1
  • Includes Quick Connect Terminal
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list