CONTACTOR AC DP 208-240/60-220/50HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONTACTOR AC DP 208-240/60-220/50HZ

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8910DP22V09
  • Mfr. Model # 8910DP22V09
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Depth 2.22"
  • Coil Volts 208/240VAC
  • Height 3.29"
  • Item Compact Contactor
  • Number of Poles 2
  • Width 2.16''
  • Full Load Amps-Inductive 25
  • Full Load Amps-Resistive 35
  • Hz 50/60
  • Standards UL,CSA
  • Reversing No
  • HP @ 1 Phase - 240V 3
  • HP @ 1 Phase - 120V 2
  • Includes Quick Connect Terminal
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list