Skip Content
CONTACTOR AC DP 120/60-110/50HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTACTOR AC DP 120/60-110/50HZ

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8910DPA52V02
  • Mfr. Model # 8910DPA52V02
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Depth 3.67"
  • Coil Volts 120VAC
  • Height 4.06"
  • HP @ 1 Phase - 120V 3
  • Item Contactor
  • Full Load Amps-Resistive 65
  • Width 2.56''
  • Full Load Amps-Inductive 50
  • Hz 50/60
  • Standards UL,CSA
  • Number of Poles 2
  • HP @ 1 Phase - 240V 10
  • Reversing No
  • Includes Quick Connect Terminal
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list