Skip Content
CONTACTOR 24VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACTOR 24VDC

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQLC1D25B7
  • Mfr. Model # LC1D25B7
  • UNSPSC # 39121521
  • CATALOGUE PAGE # 1310
  • Shipping Weight 0.92 lbs

Product Details

Contactor, IEC. Full load amps-inductive 25. Full load amps-resistive 40. Number of poles 3. Coil volts 24VAC, 50/60 Hz. Non reversing. Enclosure type open. 2 HP @ 1 Phase - 120V, 3 HP @ 1 Phase - 230V, 7-1/2 HP @ 3 Phase - 230V, 15 HP @ 3 Phase - 480V, 20 HP @ 3 Phase - 575V. Auxiliary contact form 1NO/1NC. Height 3.36 inches, width 1.77 inches, depth 3.62 inches. Standards UL, CSA.

Technical Specs

  • Coil Volts 24 VAC
  • Height 1.77"
  • HP @ 1 Phase - 120V 2
  • HP @ 3 Phase - 208V 7-1/2
  • Depth 3.62"
  • HP @ 3 Phase - 480V 15
  • HP @ 3 Phase - 575V 20
  • Item Contactor
  • Width 1.77"
  • Number of Poles 3
  • Full Load Amps-Inductive 25
  • Full Load Amps-Resistive 40
  • Hz 50/60
  • Standards UL, CSA
  • Aux. Contact Configuration 1NO/1NC
  • HP @ 3 Phase - 240V 7-1/2
  • HP @ 1 Phase - 240V 3
  • Reversing No
  • Frame / Series / Class / Code TeSys
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List