Skip Content
CONTACTOR 24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTACTOR 24V

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQLC2D09B7
  • Mfr. Model # LC2D09B7
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Coil Volts 24VAC
  • HP @ 1 Phase - 120V 0.5 PH @ 115Vac
  • HP @ 3 Phase - 208V 2
  • HP @ 3 Phase - 480V 5
  • HP @ 3 Phase - 575V 7.5
  • Number of Poles 3
  • Full Load Amps-Inductive 9
  • Item Contactor
  • Hz 50/60
  • Standards UL Listed (E164862 / NLDX) - CSA Certified (LR43364 3211 04) - IEC Rated (60647-4) - CE Marked - RoHS Compliant
  • Full Load Amps-Resistive 20
  • Aux. Contact Configuration 1NO/1NC
  • Depth 5.3"
  • Height 3.8"
  • HP @ 1 Phase - 240V 1
  • HP @ 3 Phase - 240V 2
  • Includes Electrical Interlock
  • Width 3.8"
  • Reversing Yes
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List