Skip Content
CONTACTOR 1NO/1NC 24VAC 9A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACTOR 1NO/1NC 24VAC 9A

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQLC1D09B7
  • Mfr. Model # LC1D09B7
  • UNSPSC # 39121521
  • CATALOGUE PAGE # 1310
  • Shipping Weight 0.77 lbs

Product Details

Contactor, IEC. Full load amps-inductive 9. Full load amps-resistive 20. Number of poles 3. Coil volts 24VAC. 50/60 Hz. Non-reversing. Enclosure type open. 1/2 HP @ 1 Phase - 120V, 1 HP @ 1 Phase - 230V, 2 HP @ 3 Phase - 208V, 2 HP @ 3 Phase - 230V, 5 HP @ 3 Phase - 480V, 7-1/2 HP @ 3 Phase - 575V. Auxiliary contact form 1NO/1NC. Height 3.03 inches, width 1.77 inches, depth 3.38 inches. Standards UL, CSA.

Technical Specs

  • Height 1.77"
  • Coil Volts 24 VAC
  • Depth 3.38"
  • HP @ 1 Phase - 120V 1/3
  • HP @ 3 Phase - 208V 2
  • HP @ 3 Phase - 480V 5
  • Item Contactor
  • HP @ 3 Phase - 575V 7-1/2
  • Width 1.77"
  • Number of Poles 3
  • Full Load Amps-Inductive 9
  • Hz 50/60
  • Full Load Amps-Resistive 20
  • Standards UL, CSA
  • Aux. Contact Configuration 1NO/1NC
  • HP @ 3 Phase - 240V 2
  • HP @ 1 Phase - 240V 1
  • Reversing No
  • Frame / Series / Class / Code TeSys
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list