Skip Content
CONTACT TIP X-TENDED LIFE 450 0.035 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACT TIP X-TENDED LIFE 450 0.035

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEKP2745-035R
  • Mfr. Model # KP2745-035R
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 726
  • Shipping Weight 1.0 lbs

Product Details

Extended life contact tip, 450, 0.035 inch.

Technical Specs

  • Item Contact Tip
  • Type Magnum(R) Pro 450 Ext. Life Tip
  • Size 0.035"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list