Skip Content
CONTACT TIP VELOCITY A364 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACT TIP VELOCITY A364 10/PK

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWCVTSA364
  • Mfr. Model # VTSA364
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 729
  • Shipping Weight 0.01 lbs

Product Details

Velocity Series. Small Style. Up to 250 A, tip inside diameter 0.046 in. For use with Fusion MIG Guns.

Technical Specs

  • For Use With Fusion MIG Guns
  • Size Up to 250 A
  • Item Contact Tip
  • Style Small
  • For MIG Guns Yes
  • Series Velocity
  • Tip Inside Dia. (In.) 0.046
  • Features Solid Copper Conductor Path With Fewer Connections, Optimized Electrical Surface Contact, Optimized Wire Feed ability With Centered Liner, Fewer Consumable Parts to Replace - Lower Cost of Ownership, Easy to Change Velocity(TM) Tips - No Threads, No Tools Required, Tips can be Rotated to Optimize Life Requiring Fewer Changes, Superior Welding Performance From a Smooth, Stable Arc

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list