CONTACT TIP VELOCITY A116 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTACT TIP VELOCITY A116 10/PK

TWECO

Web Price : $60.63 / PACKAGE

Minimum Order Quantity: 10
Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWCVTSA116
  • Mfr. Model # 11101317
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 729
  • Shipping Weight 0.01 lbs

Product Details

Velocity Series. Small Style. Up to 250 A, tip inside diameter 0.062 in. For use with Fusion MIG Guns.

Technical Specs

  • For Use With Fusion MIG Guns
  • Item Contact Tip
  • Size Up to 250 A
  • Tip Inside Dia. (In.) 0.062
  • Series Velocity
  • Style Small
  • For MIG Guns Yes
  • Features Solid Copper Conductor Path With Fewer Connections, Optimized Electrical Surface Contact, Optimized Wire Feed ability With Centered Liner, Fewer Consumable Parts to Replace - Lower Cost of Ownership, Easy to Change Velocity(TM) Tips - No Threads, No Tools Required, Tips can be Rotated to Optimize Life Requiring Fewer Changes, Superior Welding Performance From a Smooth, Stable Arc

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list